CDQ2KA40TF-25DMZ

Compact Cylinder

Ver información técnicaVer documentos
Referencias
SMC:CDQ2KA40TF-25DMZ
Rubix:799249907000
fabricante:00793395
brand logo
Resumen técnico
Tipocompact cylinder
Diámetro de cilindro40 mm
Carrera de cilindro25 mm
Ver todas las caracteristicas
Documentos

Detalles de producto : CDQ2KA40TF-25DMZ


SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.

Cualidades

•Double acting, single rod, compact cylinder
Port threads: M; Rc, NPT or G
Auto switch capable

Información técnica


Atributos
Tipocompact cylinder
Diámetro de cilindro40 mm
Carrera de cilindro25 mm
Temperatura mín.-10 °C
Temperatura máx.70 °C
Mostrar UNSPSC/ECL@SS/Customs
102,96 Sin IVA
/ unidad
124,58 IVA incluido
  • Entrega estimada (15) días