Referencias
SMC:CDQ2B32TF-45DMZ
Rubix:799252895000
fabricante:00791016
EAN:3618035826204

Resumen técnico
| Tipo | compact cylinder |
|---|---|
| Diámetro de cilindro | 32 mm |
| Carrera de cilindro | 45 mm |
Documentos
Detalles de producto : CDQ2B32TF-45DMZ
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Cualidades
•Double acting, single rod, compact cylinder
Port threads: M; Rc, NPT or G
Auto switch capable
Port threads: M; Rc, NPT or G
Auto switch capable
Información técnica
Atributos
| Tipo | compact cylinder |
|---|---|
| Diámetro de cilindro | 32 mm |
| Carrera de cilindro | 45 mm |
| Temperatura mín. | -10 °C |
| Temperatura máx. | 70 °C |
Mostrar UNSPSC/ECL@SS/Customs
61,51 € Sin IVA
/ unidad
74,43 € IVA incluido
- Entrega estimada (15) días