Referencias
SMC:CDQ2B100TF-40DMZ
Rubix:799252530000
fabricante:00789872

Resumen técnico
| Tipo | compact cylinder |
|---|---|
| Diámetro de cilindro | 100 mm |
| Carrera de cilindro | 40 mm |
Documentos
Detalles de producto : CDQ2B100TF-40DMZ
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Cualidades
•Double acting, single rod, compact cylinder
Port threads: M; Rc, NPT or G
Auto switch capable
Port threads: M; Rc, NPT or G
Auto switch capable
Información técnica
Atributos
| Tipo | compact cylinder |
|---|---|
| Diámetro de cilindro | 100 mm |
| Carrera de cilindro | 40 mm |
| Temperatura mín. | -10 °C |
| Temperatura máx. | 70 °C |
Mostrar UNSPSC/ECL@SS/Customs
193,59 € Sin IVA
/ unidad
234,24 € IVA incluido
- Entrega estimada (15) días