Referencias
SMC:MY1H40TFG-300Z
Rubix:799248323000

Resumen técnico
| Diámetro de cilindro | 40 mm |
|---|---|
| Carrera de cilindro | 300 mm |
| Tipo | mechanically jointed rodless cylinder |
Documentos
Detalles de producto : MY1H40TFG-300Z
At SMC we are rolling out upgraded mechanically jointed rodless cylinders that will give our customers improved performance and functionality. The MY1H-Z linear guide cylinder, ideal for high repeatability applications, has a new magnetic dust seal band minimising the number of external particles entering the system.Following requests for a lighter mechanically jointed rodless cylinder with improved auto switch mounting, we are pleased to unveil our new MY1B-Z Series. Up to 17% lighter than our existing rodless cylinder basic type, these lightweight cylinders can now be mounted with our dual colour Series D-M9*W solid state auto switch at any point along the mounting grooves. The cushion needle, which is now placed in the top for easier accessibility, can be adjusted using a simple hexagon wrench.
MY1H-Z, Cilindro sin vástago de arrastre mecánico, Modelo con guía lineal sin unidad de ajuste de carrera
Cualidades
Mechanical joint rodless cylinder with high precision guide
Bore sizes: 16, 20, 25, 32, 40
Strokes up to 1500mm depending upon bore size
With one or two stroke adjusters with or without shocks
Variety of switches and a variety of lead wire lengths
Bore sizes: 16, 20, 25, 32, 40
Strokes up to 1500mm depending upon bore size
With one or two stroke adjusters with or without shocks
Variety of switches and a variety of lead wire lengths
Información técnica
Atributos
| Peso neto | 12000 g |
|---|---|
| Diámetro de cilindro | 40 mm |
| Carrera de cilindro | 300 mm |
| Tipo | mechanically jointed rodless cylinder |
| Temperatura mín. | 5 °C |
| Temperatura máx. | 60 °C |
Mostrar UNSPSC/ECL@SS/Customs
1519,04 € Sin IVA
/ unidad
1838,04 € IVA incluido
- Entrega estimada (15) días