Referencias
Festo:NEBA-M8W3-U-2.5-N-LE3
Rubix:799259543000
fabricante:8078230
Detalles de producto : NEBA-M8W3-U-2.5-N-LE3
cable
Cualidades
•One cable quality for different types of installation (static, energy chain, robotics) and suitable for harsh environments as well as applications that are in constant motion or subject to vibration
Electrical connection complies with EN 61076-2-101 or EN 61076-2-104
Meets the safety requirements of IEC 61010-1 and IEC 61010-2-202 for electrical equipment for measurement, control and labouratory devices
High degree of protection, IP65, IP68, IP69k
Resistant to abrasion and adhesion-free
Resistant to oil, coolants, lubricants, hydrolysis, microbes, ultraviolet light and ozone
Flame-retardant, self-extinguishing
Screw-type lock with longitudinal knurl and hexagon for easier assembly, or diameter 8 mm with snap-locking
Electrical connection complies with EN 61076-2-101 or EN 61076-2-104
Meets the safety requirements of IEC 61010-1 and IEC 61010-2-202 for electrical equipment for measurement, control and labouratory devices
High degree of protection, IP65, IP68, IP69k
Resistant to abrasion and adhesion-free
Resistant to oil, coolants, lubricants, hydrolysis, microbes, ultraviolet light and ozone
Flame-retardant, self-extinguishing
Screw-type lock with longitudinal knurl and hexagon for easier assembly, or diameter 8 mm with snap-locking
Aplicaciones
Suitable for Energy Chains/Robots
Información técnica
Atributos
Mostrar UNSPSC/ECL@SS/Customs
9,00 € Sin IVA
/ unidad
10,89 € IVA incluido
- Entrega estimada (15) días