Referencias
Renold:10B3S30I
Rubix:798206312000
EAN:0673766009145

Detalles de producto : 10 B3 OL Nº30
Renold's unique control over pin/bush contact ensures the service life exceeds that of other brands. The Renold roller chain is resistant to fatigue, so that these chains last up to four times longer than competitors' chains. The breaking strength is higher than the minimum requirements of the international standard.
Cualidades
• Solid roller, solid bush
• Easy to disassemble
• High form
• Unprecedented accuracy
• Reliable
• Easy to disassemble
• High form
• Unprecedented accuracy
• Reliable
Información técnica
Atributos
| Peso neto | 0,117 g |
|---|---|
| Cadena | 10b3 |
| Paso de cadena | 15.875 mm |
| Diámetro de rodillo | 10.16 mm |
Mostrar UNSPSC/ECL@SS/Customs
20,26 € Sin IVA
/ unidad
24,51 € IVA incluido
- Entrega estimada (15) días