Referencias
Piab:9906866
Rubix:798751200000
fabricante:9906866



Documentos
Detalles de producto : B15-2HN50.MM5M.00
Piab’s HNBR bellow suction cups are engineered for high-performance handling in challenging industrial settings. Made from HNBR, these cups provide outstanding resistance to heat, oil, and chemicals. The flexible bellow design allows for excellent adaptability to uneven surfaces and compensates for height differences, ensuring a secure and reliable grip. Ideal for automotive and heavy-duty applications, HNBR bellow suction cups deliver durable, consistent performance in demanding environments.
Cualidades
Manufactured from high-performance, mark free HNBR rubber
Outstanding resistance to heat, oil, and chemicals
Flexible bellow design for adapting to surface variations
Secure and reliable grip in demanding applications
Durable construction for extended service life
Perfect for automotive and heavy-duty industrial use
Información técnica
Atributos
| Material | hnbr |
|---|---|
| Diámetro | 15 mm |
| Forma | fuelle |
| Tipo | m5 male |
Mostrar UNSPSC/ECL@SS/Customs
11,12 € Sin IVA
/ unidad
13,46 € IVA incluido
- Entrega estimada (15) días