Referencias
Bahco:4521N-S
Rubix:798583557000
EAN:7314151839789


Resumen técnico
| Número de abrazaderas/garras | 3 |
|---|---|
| Capacidad interior | 75 mm |
| Capacidad exterior | 27 mm |
Detalles de producto : 4521N-S CON GANCHO 22-2 EXTRACTOR
Cualidades
•For extracting ball bearings from housings, ball bearing outer races, bushings and oil seals
The extractor shank has multiple slots (1-4) which allows uniform spreading on the periphery and safe removal of the ball bearing
When placed inside the ball bearing and turning the nut, the bearing will be grip by the inside
The extractor shank has multiple slots (1-4) which allows uniform spreading on the periphery and safe removal of the ball bearing
When placed inside the ball bearing and turning the nut, the bearing will be grip by the inside
Información técnica
Atributos
| Peso neto | 780 g |
|---|---|
| Número de abrazaderas/garras | 3 |
| Capacidad interior | 75 mm |
| Capacidad exterior | 27 mm |
| Profundidad | 100 mm |
| Fuerza de extracción | 4 t |
| Diámetro | 27 mm |
Mostrar UNSPSC/ECL@SS/Customs
319,48 € Sin IVA
/ unidad
386,57 € IVA incluido
- Entrega estimada (15) días