Referencias
Bahco:4411-4.00
Rubix:799216417000
fabricante:4411-4.00
EAN:7314150372836


Resumen técnico
| Diámetro de perforación | 4 mm |
|---|---|
| Longitud total | 75 mm |
| Longitud de corte | 43 mm |
Detalles de producto : BROCA HSS-E COBALTO P/METAL 4X75 MM
Size 1 mm up to 4 mm, two drills in each tube
Top angle of 135° with self-centring split-point tip for quick cutting and perfect centring
Speed Point, no need to pre-punch or pilot drill up to 10mm diameter
Drill bits have a cylindrical shank and designed for use in drill stands and drill drivers
The cobalt high-speed steel (HSS) provides long lasting high performance when drilling in stainless steel materials
Cobalt drills work good in following materials alloyed/non-alloyed steel, stainless steel, cast iron, cast steel and acid- and heat-resistant steels
Manufactured to DIN 338 N
Top angle of 135° with self-centring split-point tip for quick cutting and perfect centring
Speed Point, no need to pre-punch or pilot drill up to 10mm diameter
Drill bits have a cylindrical shank and designed for use in drill stands and drill drivers
The cobalt high-speed steel (HSS) provides long lasting high performance when drilling in stainless steel materials
Cobalt drills work good in following materials alloyed/non-alloyed steel, stainless steel, cast iron, cast steel and acid- and heat-resistant steels
Manufactured to DIN 338 N
Información técnica
Atributos
| Diámetro de perforación | 4 mm |
|---|---|
| Longitud total | 75 mm |
| Longitud de corte | 43 mm |
| Tipo de vástago | cilíndrico |
| Norma DIN | din 338 n |
| Material del cuerpo | hss-e |
| Material de corte | hss-e |
| Ángulo de punta | 135 ° |
| Diámetro de cola | 4 mm |
Mostrar UNSPSC/ECL@SS/Customs
4,61 € Sin IVA
/ unidad
5,58 € IVA incluido
- Entrega estimada (15) días