BX 100LA 4 230/400-50 IP55 CLF B14

Asynchronous Three Phase Motor

Ver información técnicaVer documentos

Referencias

Bonfiglioli:BX 100LA 4 230/400-50 IP55 CLF B14
Rubix:798884062000
brand logo

Resumen técnico

Potencia2.2 kW
Tensión230/400 V
Ver todas las caracteristicas

Documentos

Detalles de producto : BX 100LA 4 230/400-50 IP55 CLF B14


BX Series asynchronous motors with Aluminium frames are the right solution for a wide range of general purpose industrial applications. Both the IEC and Compact motor are available in IE3 efficiency classes according to the international standard IEC 60034-30. Furthermore, Bonfiglioli's e-motors can be equipped with several options: protection class up to IP 56, tropicalized, corrosion-resistant paint, and anti-condensation heaters. Moreover, the BN/M and BX/MX motor Series are also able available in the BrakeMotor version with a selection of AC or DC brakes. To maximize our e-motor flexibility, all of them can be controlled with inverters.

Información técnica


Atributos
Potencia2.2 kW
Tensión230/400 V
Materialaluminium
Altura de eje60 mm
Número de polos4
Clase de eficienciaie3
Grado de protección (IP)ip55
Diámetro de eje28 mm
Peso24 kg
Ejecuciónbx
415,00 € Sin IVA
/ unidad
502,15 € IVA incluido
  • Entrega estimada (15) días