Referencias
SMC:C85N16-25-XB6
Rubix:751608546043
EAN:3618035494052

Detalles de producto : C85N16-25-XB6 00077497
The C85 series conforms to ISO 6432 and CETOP RP52P. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life
Información técnica
Atributos
| Peso neto | 127 g |
|---|---|
| Diámetro de cilindro | 16 mm |
| Carrera de cilindro | 25 mm |
Mostrar UNSPSC/ECL@SS/Customs
64,75 € Sin IVA
/ unidad
78,35 € IVA incluido
- Entrega estimada (15) días