Referencias
SMC:CDG5BA80TFSR-250
Rubix:799249426000

Resumen técnico
| Diámetro de cilindro | 80 mm |
|---|---|
| Carrera de cilindro | 250 mm |
| Tipo | cylinder |
Documentos
Detalles de producto : CDG5BA80TFSR-250
SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.
Información técnica
Atributos
| Peso neto | 8257 g |
|---|---|
| Diámetro de cilindro | 80 mm |
| Carrera de cilindro | 250 mm |
| Tipo | cylinder |
| Temperatura mín. | -10 °C |
| Temperatura máx. | 70 °C |
Mostrar UNSPSC/ECL@SS/Customs
418,87 € Sin IVA
/ unidad
506,83 € IVA incluido
- Entrega estimada (15) días