Zapato OSLO
EU Talla del zapato | 41 |
---|---|
Caña | Baja |
Color | Negro |
EU Talla del zapato | 41 |
---|---|
Caña | Baja |
Color | Negro |
Material Principal | Caucho |
ESD | Si |
Sin metal | Si |
Tipo de suelas | Penetration Resistant Midsole;Slip Resistant Outsole |
Material | EPR (Midsole);Rubber (Outsole);PU (Foot Bed);Aluminium (Toe Cap) |
En stock; entrega ≈24/48h