Referencias
Bonfiglioli:VF49F210P71B14B3
Rubix:799044197000
fabricante:200670069

Documentos
Detalles de producto : VF 49 F2 10 P71 B14 B3
The VF/W series combines uncompromising quality, cutting-edge technology at a highly competitive price. The wide range of mounting options ensures totally flexible shaft configurations and motor interfaces, all available as catalog standard. Thanks to numerous patented production techniques, the Bonfiglioli VF/W series stands out for its lifetime and reliability. The product can also be completed with a vast range of electric motors produced by Bonfiglioli: the VF/W series can in fact be combined with IEC and compact asynchronous motors (BN-BE-BX/M-ME-MX), to offer customers complete solutions for all applications.
Cualidades
•Cost effective solution
Low noise
High peak load capacity
Minimized mounting space
Long operating life
High reliability
High number of possible configuration
Wide output speed selection range
Wide output torque selection range
ATEX gearbox for explosive environments 2G/2D
Low noise
High peak load capacity
Minimized mounting space
Long operating life
High reliability
High number of possible configuration
Wide output speed selection range
Wide output torque selection range
ATEX gearbox for explosive environments 2G/2D
Información técnica
Atributos
| Relación de reducción | 10 |
|---|---|
| Tamaño | 49 mm |
| Peso | 2 kg |
| Tipo | worm gearbox |
| Diámetro del eje hueco | 25 mm |
| Diámetro de eje | 25 mm |
| Forma de montaje | flange mount |
| Par aut. | 42 N.m |
Mostrar UNSPSC/ECL@SS/Customs
193,50 € Sin IVA
/ unidad
234,13 € IVA incluido
- Entrega estimada (15) días
