37X10X660

Vario Power Variable Speed Belt

Ver información técnica
Referencias
Optibelt:37X10 X 660
Rubix:798355953000
fabricante:1524454
EAN:4014486197785
brand logo
Resumen técnico
Perfil1012
Longitud interior660 mm
Ver todas las caracteristicas

Detalles de producto : 37X10X660


Results that can be seen

Space-saving drive solutions, optimum control behavior, reduction of running temperature and a wide range of applications are the hallmarks of this belt.


Electrical conductivity: Safe, without risk of ignition

The electrical conductivity of the optibelt VARIO POWER variable speed belts allows the safe dissipation of electrostatic charges. In the case of drives with insufficient electrical conductivity, this can be so strong that there is a risk of ignition due to the formation of sparks.


Better heat dissipation: Reduced belt temperature

In the double-toothed optibelt VARIO POWER the double-toothed V-belt ensures better heat dissipation and thus significantly reduces the belt temperature.


High transverse rigidity, high flexibility

The optibelt VARIO POWER is reinforced by a fabric overlay and offers transverse rigidity without losing flexibility due to the transverse fibers. This can be further increased by the double toothing.

Cualidades

  • High power transmission
  • Electrically conductive
  • High transverse strength
  • Long life
  • Low stretch polyester or aramid cord
  • Quiet running
  • Allows drive ratios up to 1:12
  • High flexibility
  • Temperature range -30°C to +90°C
  • Información técnica


    Atributos
    Dimensiones logísticas (lar. x an. x al.)19x104x104 mm
    Peso neto287 g
    Perfil1012
    Longitud interior660 mm
    Altura10 mm
    Anchura superior37 mm
    Anchura inferior12.3 mm
    Mostrar UNSPSC/ECL@SS/Customs
    59,65 Sin IVA
    / unidad
    72,18 IVA incluido
    • Entrega estimada (15) días