Detalles de producto : KH3/8CFX
2/2-way ball valves interrupt or facilitate the medium flow. These valves, available worldwide, can be optionally equipped with a locking device to avoid unauthorized opening and shut-off; they support the safety of the entire system. Ball valves with a detent position or fastening bore are also part of the programme.
Cualidades
•Excellent sealing and easy operation extend the safety of the entire hydraulic system, of which the 3/3-way ball valves form a part
2/2-way ball valves guarantee the safety of the whole hydraulic unit because of their consistent quality
2/2-way ball valves are available in steel and stainless steel; there is a broad range of seals e.g. NBR and POM. This variety of material helps to meet customer requirements perfectly
The surface offers very high corrosion protection, which of course extends the life-cycle of the product
Aplicaciones
Agriculture;Mobile hydraulics;Air & Gas Compressors;Offshore and Shipbuilding;Construction Machinery;Railway Industry;Trucks;Natural Gas;General Hydraulic