Referencias
SMC:ZPB2K10-B5
Rubix:751607910043
fabricante:ZPB2K10-B5
EAN:3618036456295

Documentos
Detalles de producto : ZPB2K10-B5 00060825
SMC's series ZP, ZP2 and ZP3 vacuum pads offer a complete line of pad options to meet all of your handling and transfer needs. A wide range of sizes, shapes and materials allow design engineers the flexibility to choose the appropriate pad configuration, making the ZP, ZP2, and ZP3 suitable for a variety of routine and unusual lifting applications
Información técnica
Atributos
| Dimensiones logísticas (lar. x an. x al.) | 47x14x14 mm |
|---|---|
| Peso neto | 22 g |
| Diámetro | 10 mm |
| Forma | redondo |
| Tipo | vacuum pad buffer |
| Temperatura máx. | 60 °C |
Mostrar UNSPSC/ECL@SS/Customs
36,20 € Sin IVA
/ unidad
43,80 € IVA incluido
- Entrega estimada (15) días