SY113A-5LOU-M3-Q
SY100, 3 Port Direct Operated Valve, Rubber Seal
Ver información técnicaVer documentosReferencias
SMC:SY113A-5LOU-M3-Q
Rubix:799241204000
fabricante:SY113A-5LOU-M3-Q
Documentos
Detalles de producto : SY113A-5LOU-M3-Q
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Cualidades
Fluid: air
mm²: 0.14 standard style;
0.21 large flow capacity style
Coil rated voltage: 3, 5, 6, 12, 24VDC;
100, 110, 200, 220VAC
Response time: 10ms or less
Cycle life: 100 million cycles (by SMC life test)
Ambient & fluid temperature: max. 50°C
Información técnica
Atributos
| Tipo | sy100, 3 port direct operated valve, rubber seal |
|---|---|
| Número de puertos | 3 |
Mostrar UNSPSC/ECL@SS/Customs
44,63 € Sin IVA
/ unidad
54,00 € IVA incluido
- Entrega estimada (15) días
