1CA48-22-12


Swivel Adapter

Referencias
parker hannifin:1CA48-22-12
rubix:798245359000

Detalles de producto : 1CA48-22-12


Parkrimp No-Skive medium pressure fittings 48 series are permanent, crimp style hydraulic fittings that allow a quick assembly with our family of Parkrimp crimpers. Assembly of No-Skive hose and fittings does not require removal of the outer cover of the hose. This eliminates premature hydraulic hose failure caused by skiving too long or short. 48 series fittings have chromium-6-free plating and are used with Parker wire braided hydraulic hoses such as Global Core with standard, tough or super tough cover, Elite No-Skive with standard, tough or super tough cover, No-Skive Compact water cleaning hoses, No-Skive Compact Rail Hoses with fire retardant cover, hydraulic hoses according EN 853 1SN / SAE 100R1AT, EN 853 2SN / SAE100R2AT, suction and return hoses according SAE 100R4, and a lot more. Parker Hannifin also meets the requirements of SAE J1273 and ISO 17165-2, which pay particular attention to matching the hose with the fittings and to their compatibility proven by the manufacturer.

Cualidades

Matched hose and fitting system guarantees an approved and safe combination and the highest quality and safety combined with the longest service life of the final product to the end-users
No-Skive technology offers the easiest and most efficient and safe production process to the assemblers

Aplicaciones

All Construction Equipment Machines;Large Injection Moulding Machines;Agriculture And Forestry Machines;Container Handling Machines;High Pressure Cleaners;Paper Machines

Información técnica


Atributos
TipoAdaptador giratorio
MaterialSteel
Ejecución48
Diámetro exterior de tubo22 mm
Diámetro de rosca30 mm
Tipo de líquidoWater
Longitud56 mm
Mostrar UNSPSC/ECL@SS/Customs
24,26 IVA incluido
/ unidad
  • Entrega estimada (15) días