Referencias
Timken:22232 KYMW33
Rubix:798090547000
EAN:0087796220072






Resumen técnico
| Diámetro interior | 160 mm |
|---|---|
| Diámetro exterior | 290 mm |
| Anchura | 80 mm |
Documentos
Detalles de producto : 22232KYMW33
High quality spherical roller bearing with cylindrical drill from TIMKEN, a world leader in roller bearing technology. TIMKEN spherical roller bearings feature high class materials, innovative cage designs, enhanced surface finishes allowing better lubricant distribution and higher load ratios leading to lower operating temperatures and longer service life.
Cualidades
design that changes improves cage balance and strength
Special surface treatment of NSK spherical roller bearings increases resistance to wear
NSK offers different sealing materials depending on the operating temperature of the bearing
Cage materials available in steel, brass or polyamide depending on the requirements of the application
Advanced production system guarantees outstanding quality control
Up to two times the operating life of industry standard spherical roller bearings
Reduced maintenance costs
Special surface treatment of NSK spherical roller bearings increases resistance to wear
NSK offers different sealing materials depending on the operating temperature of the bearing
Cage materials available in steel, brass or polyamide depending on the requirements of the application
Advanced production system guarantees outstanding quality control
Up to two times the operating life of industry standard spherical roller bearings
Reduced maintenance costs
Aplicaciones
Used in industrial Drive
Compressors
Motors and generators
Construction
Industrial Fan
Industrial Transmission
Compressors
Motors and generators
Construction
Industrial Fan
Industrial Transmission
Información técnica
Atributos
| Diámetro interior | 160 mm |
|---|---|
| Diámetro exterior | 290 mm |
| Anchura | 80 mm |
| Holgura del rodamiento | cn |
| Jaula | latón |
| Junta | abierto |
| Velocidad de referencia | 2200 rpm |
| Velocidad límite | 2980 rpm |
| Carga estática básica, radial - C0r | 1370000 N |
| Carga dinámica básica, radial - Cr | 1120000 N |
Mostrar UNSPSC/ECL@SS/Customs
2270,48 € Sin IVA
/ unidad
2747,28 € IVA incluido
- Entrega estimada (15) días