Referencias
Timken:23130EMW33C3
Rubix:023130013061
fabricante:190020042
EAN:0087796024625




Resumen técnico
| Diámetro interior | 150 mm |
|---|---|
| Diámetro exterior | 250 mm |
| Anchura | 80 mm |
Detalles de producto : 23130EMW33C3
A spherical roller bearing is a two row bearing with barrel shaped rollers and spherical raceways. Its unique design allows for up to 3° of angular misalignment
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.
Cualidades
High radial load capacity, moderate axial load capacity in combined condition, and misalignment capability
Aplicaciones
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Información técnica
Atributos
| Dimensiones logísticas (lar. x an. x al.) | 310x297x102 mm |
|---|---|
| Peso neto | 15950 g |
| Dimensiones del embalaje (lar. x an. x al.) | 310x297x102 mm |
| Peso con embalaje | 15920 g |
| Diámetro interior | 150 mm |
| Diámetro exterior | 250 mm |
| Anchura | 80 mm |
| Holgura del rodamiento | c3 |
| Jaula | latón |
| Junta | abierto |
| Velocidad de referencia | 1700 rpm |
| Velocidad límite | 2920 rpm |
| Carga estática básica, radial - C0r | 1390000 N |
| Carga dinámica básica, radial - Cr | 1000000 N |
Mostrar UNSPSC/ECL@SS/Customs
1941,46 € Sin IVA
/ unidad
2349,17 € IVA incluido
- Entrega estimada (15) días