Referencias
SMC:AS2201F-01-08
Rubix:752100819043
fabricante:AS2201F-01-08
Documentos
Detalles de producto : AS2201F-01-08
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
AS*2/3*1F, Regulador de caudal, Conexión instantánea, Codo y Universal
Aplicaciones
Heavy-Duty Applications
Información técnica
Atributos
| Tipo de racor | r |
|---|---|
| Tipo | speed controller |
Mostrar UNSPSC/ECL@SS/Customs
10,23 € Sin IVA
/ unidad
12,38 € IVA incluido
- Entrega estimada (15) días
