Referencias
Aventics:1823391906
Rubix:799189384000
fabricante:1823391906

Documentos
Detalles de producto : SC01-R1/8-G1/8 [1823391906]
AVENTICS Series SC01 Stop valves are available even in 2/2 or 3/2 construction. SC01 stop valves control flow direction and support a diverse range of system requirements. Our ball valves are both reliable and robust when it comes to service and are available in various configurations and options.
Información técnica
Atributos
| Presión de servicio | 16 bar |
|---|---|
| Perfil | sc01 |
Mostrar UNSPSC/ECL@SS/Customs
18,77 € Sin IVA
/ unidad
22,71 € IVA incluido
- Entrega estimada (15) días