830M-8-BLU-RL


Self-Grip Hose

Referencias
parker hannifin:830M-8-BLU-RL
rubix:798598359000
Resumen técnico
Diámetro interior12.7 mm
Presión de servicio máx.16 bar
Ver todas las caracteristicas

Detalles de producto : 830M-8-BLU-RL


Parker 830M Hoses are designed to match high demands in hydraulics or media transfer applications. They offer reliability, versatility and a high degree of customization and are therefore offer the developing engineer a rich choice of solutions, always assured that the long service life and easy installation are ideal for todays demanding production environments. Additionally, long available lengths reduce waste for distribution and assembly production.

Cualidades

•High abrasion resistance
Free of paint effecting substances (labs free) (complies with the requirements of the automotive industry)
Colour variety
Assembly with Parker Push-Lok® fittings (no additional clamps required)
Excellent UV and OZONE resistance

Aplicaciones

Factory air systems;many hydraulic applications (fluid compatibility see page A-8 ff.);Automotive applications for air;water;lubricating oils and antifreeze fluids;Not recommended for applications where extreme pulsations are encountered.;For working pressure up to 1.6 MPa ( 232 psi)

Información técnica


Atributos
Diámetro interior12.7 mm
Presión de servicio máx.16 bar
Área de temperatura-40/80 °C
Temperatura máx.80 °C
Temperatura mín.-40 °C
Diámetro interior (pulgadas)1/2 ''
Diámetro exterior (pulgadas)0,752 ''
Diámetro exterior19.1 mm
Radio de curva70 mm
MaterialRubber
Mostrar UNSPSC/ECL@SS/Customs
31,45 IVA incluido
/ MTR
  • En stock; entrega ≈24/48h