Referencias
U-Power:MICHELLE-ESD S1P SRC/39
Rubix:799203017000
fabricante:RV20086 39
EAN:8033546489970





Documentos
Detalles de producto : ZAPATO T-39 MICHELLE ESD S1P SRC
Lightweight women's safety shoes with ultra-breathable nylon upper and pink contrast-colour side bands. Abrasion-resistant scuff cap to protect the tip. U-Power Original insole in light and breathable polyurethane compound for a feeling of maximum comfort. WingTex air tunnel lining with special microcells for the absorption and dispersion of moisture. These women's safety shoes use new materials that drastically reduce their weight, ensuring lightness not only in the perception of heat but also in movement. The super light tread, with a new generation PU compound and the new puncture-resistant insole, and the AirToe Aluminium toecap ensure protection during use, while keeping the shoe extremely light. Women's safety shoes suitable for dry environments and, more specifically for warehouse workers, trucking and logistics, carpenters, electricians and craftsmen in general.
Aplicaciones
Dry Environments;Warehouse Workers;Trucking and Logistics;Carpenters;Electricians and Craftsmen
Información técnica
Atributos
| EU Talla del zapato | 39 |
|---|---|
| Color | negro |
| Material Principal | nilón |
| Categoría de seguridad | s1p |
| Resistencia al deslizamiento | si |
| Tipo | safety shoes |
| Tipo de cierre | atar |
| Material | nylon (upper);aluminium (toe cap);pu (intersole, sole) |
Mostrar UNSPSC/ECL@SS/Customs
109,68 € Sin IVA
/ unidad
132,71 € IVA incluido
- Entrega estimada (15) días