Referencias
U-Power:CR20236 43
Rubix:798579743000
fabricante:0CR20236 43
EAN:8033546105603



Documentos
Detalles de producto : ZAPATO T-43 LEO S3 SRC
Low safety shoes totally "metal free", u power comfortable and light of the" Rock & Roll" line, with Airnet upper in soft suede leather, greased, water repellent with ultra breathable textile insert, inserts in breathable mesh, tip AirToe Composite, antiperforation, anti-slip and PU / PU sole, S3 SRC
Información técnica
Atributos
| EU Talla del zapato | 43 |
|---|---|
| Color | marrón |
| Material Principal | cuero |
| Impermeable | si |
| Tipo de cierre | atar |
Mostrar UNSPSC/ECL@SS/Customs
73,60 € Sin IVA
/ unidad
89,06 € IVA incluido
- Entrega estimada en (15) días
EU Talla del zapato
43