Referencias
U-Power:RL20366 45
Rubix:799192996000
fabricante:0RL20366 45
EAN:8033546376621




Resumen técnico
| EU Talla del zapato | 45 |
|---|---|
| Color | negro |
| Material Principal | aluminio |
Documentos
Detalles de producto : ZAPATO T-45 MONSTER ESD S3S CI FO SR
RedLion Safety Shoes, with aluminium AirToe® and Save&Flex PLUS anti-perforation system, designed to guarantee a prolonged well-being of the foot. . Lightweight, comfortable, with high abrasion resistance upper in Putek PLUS®, high breathability and performance fit with BOA® Fit System, and and padded nylon bellows to ensure long lasting confort. These work shoes are able to guarantee comfort and lightness thanks to the sole with the innovative Infinergy® system and to the expanded PU midsole. The multi-functional heel and the compact PU tread provide grip, security and stability of posture. This shoe complies with S3 SRC CI ESD safety standards and is suitable for use in humid environments, transport and logistics, the tertiary sector and services
Información técnica
Atributos
| EU Talla del zapato | 45 |
|---|---|
| Color | negro |
| Material Principal | aluminio |
| ESD | si |
| Tipo de cierre | atar |
Mostrar UNSPSC/ECL@SS/Customs
155,84 € Sin IVA
/ unidad
188,57 € IVA incluido
- Entrega estimada (15) días
EU Talla del zapato
45