Referencias
Helly Hansen:78230_992-42
Rubix:798656520000
fabricante:78230_992-42
EAN:7040055117974







Resumen técnico
| EU Talla del zapato | 42 |
|---|---|
| Color | negro |
| Material Principal | microfibra |
Detalles de producto : ZAPATO T-42 78230 BLACK/ORANGE, CHELSEA EVOLUTION BOA
The Chelsea Evolution BOA® combines exceptional comfort with a fresh design. The BOA® lacing system guarantees the perfect fit with the simple turn of a knob
Cualidades
•EN ISO 20345
DGUV 112-191
Upper: Breathable mesh
Lightweight construction
Aluminum toecap
Nail penetration protection
Slip resistant outsole
BOA® closure system L6
Air mesh lining
Midsole: EVA midsole
Footbed:
Ortholite Sockliner with moisture management
Outsole: Rubber Outsole
Womens sizes available from June 2018
DGUV 112-191
Upper: Breathable mesh
Lightweight construction
Aluminum toecap
Nail penetration protection
Slip resistant outsole
BOA® closure system L6
Air mesh lining
Midsole: EVA midsole
Footbed:
Ortholite Sockliner with moisture management
Outsole: Rubber Outsole
Womens sizes available from June 2018
Información técnica
Atributos
| EU Talla del zapato | 42 |
|---|---|
| Color | negro |
| Material Principal | microfibra |
| ESD | si |
| Tipo de cierre | atar |
Mostrar UNSPSC/ECL@SS/Customs
135,00 € Sin IVA
/ unidad
163,35 € IVA incluido
- Entrega estimada (15) días