Referencias
Milwaukee:4932478927
Rubix:799053170000
EAN:4058546362096


Resumen técnico
| Tratamiento | antirrayado y antivaho |
|---|---|
| Ocular | amarillo |
| Material ocular | policarbonato |
Detalles de producto : GAFA DE PATILLA 4932478927 AMARILLO ANTIVAHO ANTIRAYADURA
MILWAUKEE® Enhanced safety glasses with durable anti-scratch & anti-fog lenses. Light weight for extended comfort while wearing. Comfortable and flexible arms for extended comfort wear. UV-filter with color recognition. Optic class 1 for permanent use without getting dizzy. Resistance to particles with a speed of 45 m/s. Resistance to temperatures from -5°C to +55°C. Available in clear, tinted yellow and grey versions to offer eye protection whether working indoors or outdoors. European Certified EN166, EN170 / EN172. Frame Marking, clear, tinted, yellow, grey: MT 166 FT CE. Lens Marking, clear & yellow: 2C-1.2 MT 1FT KN CE. Lens Marking grey: 5-1.7 MT 1FT KN CE. Lens Marking tinted: 5-3.1 MT 1FT KN CE.
Cualidades
•Light weight for extended comfort while wearing
Durable anti-scratch lenses
Long lasting anti-fog lenses
Comfortable and flexible arms for extended comfort wear
Clear and tinted options offer eye protection whether working indoors or outdoors
Durable anti-scratch lenses
Long lasting anti-fog lenses
Comfortable and flexible arms for extended comfort wear
Clear and tinted options offer eye protection whether working indoors or outdoors
Información técnica
Atributos
| Tratamiento | antirrayado y antivaho |
|---|---|
| Ocular | amarillo |
| Material ocular | policarbonato |
| Color | negro |
| Material de derivación | nilón |
| Material Principal | policarbonato |
Mostrar UNSPSC/ECL@SS/Customs
7,90 € Sin IVA
/ unidad
9,56 € IVA incluido
- En stock; entrega ≈24/48h