Referencias
SMC:IR1000-F01-A
Rubix:798898222000
fabricante:01326049
EAN:3618036078480
Documentos
Detalles de producto : IR1000-F01-A
Series IR Precision Regulators are designed to be compact and light weight. The maximum set pressure has been expanded from the conventional 0.7MPa to 0.8MPa. Relief flow has been increased by nearly 5 times (compared to SMC IR201, IR401). The optional bracket and pressure gauge can be mounted on either the front or back of the unit.
IR1000-A~3000-A, Regulador de precisión
Cualidades
Compact and lightweight
Bracket and pressure gauge can be mounted on either the front or back
2 air operated models
Bracket and pressure gauge can be mounted on either the front or back
2 air operated models
Información técnica
Atributos
| Conexión 1 | 1/8 |
|---|
Mostrar UNSPSC/ECL@SS/Customs
80,08 € Sin IVA
/ unidad
96,90 € IVA incluido
- Entrega estimada (15) días