301SN-10


Pressure No-Skive Hose

Referencias
parker ermeto:301SN-10
rubix:798387146000

Detalles de producto : 301SN-10


Parker's Medium Pressure No-Skive hose 301SN according to EN 853 2SN - ISO 1436 Type 2 with the No-Skive thin cover hose construction is the ideal hose range for general medium pressure hydraulic applications. This hose offers extended fluid compatibility and is developed for all general medium pressure hydraulic applications.

Cualidades

Matched hose and fitting system guarantees an approved and safe combination and the highest quality and safety Combined with the longest service life of the final product to the end-users
High quality compounds allow thin cover hose construction
Nitrile inner tube offers extended fluid compatibility
Complete No-Skive fitting technology across the full range of medium pressure hoses providing simpler, quicker and  safer hose assembly
The Parker Medium Pressure hose range is complemented by a full selection of compatible No-Skive fittings in steel  and stainless steel

Aplicaciones

General Medium Pressure Hydraulic

Información técnica


Atributos
Diámetro interior6 mm
Área de temperatura-40/100 °C
Temperatura máx.100 °C
Temperatura mín.-40 °C
Diámetro interior (pulgadas)5/8 ''
Diámetro exterior (pulgadas)25,4 ''
Diámetro exterior15 mm
Radio de curva200 mm
MaterialSynthetic Rubber (Cover); Two High-Tensile Steel Wire Braid (Hose Reinforcement)
Mostrar UNSPSC/ECL@SS/Customs
0,05 IVA incluido
/ MMT
  • Entrega estimada (15) días