0205 10 00 TAPON HEXAGONAL INTERIOR, MACHO BSP CONICA Y NPT D. 9,73MM R1/8


Plug Internal Hexagon BSP Taper 205

Referencias
parker legris:0205 10 00
rubix:798033074000
ean:0820099132013
0205 - INTERNAL HEXAGON HEAD BSP TAPER THREAD
Resumen técnico
MaterialLatón
Tipo205
Ver todas las caracteristicas

Detalles de producto : 0205 10 00 TAPON HEXAGONAL INTERIOR, MACHO BSP CONICA Y NPT D. 9,73MM R1/8


Shuts off a circuit end.
Assembly with a hexagonal wrench.
Available in metric or taper versions.

Cualidades

• Large Range & Flexibility
• A complete offer, from the simple adaptor to a modular manifold solution
• Large selection of materials for excellent chemical compatibility: brass, steel, stainless steel, aluminium
• Surface treatment for increased corrosion resistance: nickel-plated brass or anodised aluminium
• Stainless steel for corrosive environments
• BSPP, BSPT, NPT and metric threads• Performance
• Robust design
• Suitable for low to high pressure, depending on configuration and material
• Forged shapes for mechanical strength

Aplicaciones


• Factory Automation
• Miscellaneous manufacturing
• Packaging
• Vehicle Assembly Facilities
• Wearing Apparel
• Food and Beverage
• Suitable for Corrosive and Non Corrosive Environments
• Suitable for High and Medium Pressure

Información técnica


Atributos
MaterialLatón
Tipo205
Diámetro exterior de tubo5 mm
Mostrar UNSPSC/ECL@SS/Customs
0,87 IVA incluido
/ unidad
  • En stock; entrega ≈24/48h