Referencias
Bahco:NS602-900
Rubix:798571232000
EAN:7314150296231

Detalles de producto : NS602-900 BARRA DE UÑA ANTICHISPAS
Palanca, funciona como palanca para separar dos piezas, o para quitar clavos. Curvada, para un mayor efecto de palanca. Material: aluminio, bronce. Antichispas.
Cualidades
•Made of aluminium bronze
Works as a lever either to force apart two objects or to remove nails
Curved at the forked end to provide more leverage
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
Works as a lever either to force apart two objects or to remove nails
Curved at the forked end to provide more leverage
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
Información técnica
Atributos
| Peso neto | 3325 g |
|---|---|
| Longitud | 935 mm |
| Peso | 3300 g |
Mostrar UNSPSC/ECL@SS/Customs
326,66 € Sin IVA
/ unidad
395,26 € IVA incluido
- Entrega estimada (15) días
