462-5


No-Skive Hose

Referencias
parker ermeto:462-5
rubix:798108136000
Resumen técnico
Diámetro interior7.9 mm
Ver todas las caracteristicas

Detalles de producto : 462-5


Parker Elite No-Skive Compact Hose 462 has been designed for a working pressure up to 42,5 MPa and a temp. range from -40 °C up to +100 °C. The hose range is compatible with No-Skive fittings in steel and stainless steel.

Cualidades

•Matched hose and fitting system guarantees an approved and safe combination and the highest quality and safety combined with the longest service life of the final product to the end-users
High quality compounds allows thin covers, less weight, long service life
High flexibility for easier installation and increased service life
High abrasion resistance hose covers superior to ISO 6945 requirements, extending service life
Small bend radii and light weight for applications where space and weight are determining factors
High ozone-resistant cover compounds extending weathering and ageing resistance
Complete No-Skive fitting technology across the full range of medium pressure hoses providing simpler, quicker and safer hose assembly

Aplicaciones

Construction Machine, Agriculture and Forestry Machine, Materials Handling Machine, Automotive Machine Tool, Injection Moulding and Pulp and Paper Machine

Información técnica


Atributos
Diámetro interior7.9 mm
Área de temperatura-40/100;70;85 °C
Temperatura máx.100 °C
Temperatura mín.-40 °C
Diámetro interior (pulgadas)5/16 ''
Diámetro exterior15 mm
Radio de curva85 mm
MaterialSynthetic Rubber (Cover);Steel (Wire)
Mostrar UNSPSC/ECL@SS/Customs
0,03 IVA incluido
/ MMT
  • Entrega estimada (15) días