VENTOSA BL20-2 01.01.116
Multibellows suction cups BL-2 Silicone
Ver información técnicaVer documentosReferencias
Piab:0101116
Rubix:798092510000
fabricante:0101116



Documentos
Detalles de producto : VENTOSA BL20-2 01.01.116
The BL-2 silicone cup have a soft, flexible lip and are suitable for bags that are not too tightly packed. It's four bellows offer good level compensation. Available in diameters from 20 to 50 mm.
Cualidades
Optimized for high-flow bag handling
Made from durable, high-quality silicone, allowing a wide temperature range
Secure, non-damaging grip on bags
Suitable for level adjustment.
Lifting movement to separate small and thin objects.
Less suitable when the lifting force is parallel to the surface of the object.
Aplicaciones
Bags, sacks and bundles;Bag and pouch handling
Información técnica
Atributos
| Material | silicone (sil) |
|---|---|
| Diámetro | 20 mm |
| Forma | fuelle |
| Tipo | ventosa |
| Temperatura mín. | -40 °C |
| Temperatura máx. | 200 °C |
Mostrar UNSPSC/ECL@SS/Customs
11,75 € Sin IVA
/ unidad
14,22 € IVA incluido
- Entrega estimada (15) días