492-6


Medium Pressure Hose

Referencias
parker hannifin:492-6
rubix:798108131000
Resumen técnico
Diámetro interior9.5 mm
Ver todas las caracteristicas

Detalles de producto : 492-6


Parker's Medium Pressure Elite No-Skive Compact hose range 492, 492TC, 492ST - according to EN 857 1SC - ISO 11237 Type 1SC offers an excellent solution for the more demanding market requirements and is exceeding ISO and EN specifications. Advanced materials and production technologies are applied to address the market's top compact hose application priorities such as routing ease, abrasion resistance, bend radius, media and environmental influence. This medium pressure hoses are available with standard cover, tough cover (TC) and super tough cover (ST). Tough cover offers 80 x and super tough cover even 450 x greater abrasion resistance than standard rubber cover hoses. The Medium Pressure hose range is complemented by a full selection of compatible No-Skive fittings in steel and stainless steel.

Cualidades

•Matched hose and fitting system guarantees an approved and safe combination and the highest quality and safety
  combined with the longest service life of the final product to the end-users
High quality compounds allows thin covers, less weight, long service life
High flexibility for easier installation and increased service life
High abrasion resistance hose covers superior to ISO 6945 requirements, extending service life
Small bend radii and light weight for applications where space and weight are determining factors
High ozone-resistant cover compounds extending weathering and aging resistance
Complete No-Skive fitting technology across the full range of medium pressure hoses providing simpler, quicker and
  safer hose assembly

Aplicaciones

Construction Equipment;Injection Molding;Forestry and Agriculture;Materials Handling;Pulp and Paper;All mobile and industrial medium pressure applications;Construction machines;Agriculture and forestry machines;Materials handling machines;Automotive/machine tool;Injection molding and pulp and paper machines

Información técnica


Atributos
Diámetro interior9.5 mm
Área de temperatura-40/100 °C
Temperatura máx.100 °C
Temperatura mín.-40 °C
Presión de servicio máx.225 bar
Diámetro interior (pulgadas)3/8 ''
Diámetro exterior (pulgadas)0,61 ''
Diámetro exterior15.5 mm
Radio de curva90 mm
MaterialRubber
Mostrar UNSPSC/ECL@SS/Customs
0,03 IVA incluido
/ MMT
  • En stock; entrega ≈24/48h