Referencias
Parker:1025U08K01
Rubix:799315042000
fabricante:1025U08K01
EAN:0820099170619

Detalles de producto : 1025U08K01
Combining outstanding spark resistance with superb flexibility, this range is perfectly suited for welding applications. Two types of PU - ether with PVC sheath or single layer ether - are available and allow rapid installation with Parker Legris push-in fittings.
Features/Benefits:
- PU with PVC Sheath
• High resistance to kinking and abrasion
• Non-adhesive jacket facilitating sheath removal
• Fluid direction marking
• Self-extinguishing sheath, protecting the inner tubing
• Silicone-free
- Single Layer PU
• Minimum bend radius for maximum space saving
• Significant flexibility for rapid cycling
• Good chemical resistance
• Flow direction marking
• Fireproof material
• Silicone-free
Markets:
• Miscellaneous Manufacturing
• Factory Automation
• Machine Tools
• Primary Metal Refining and Processing
Applications:
• Suitable for Applications with Mechanical Constraints
• Cooling
• Welding Robots
Technologies:
• PU Tubing
• Polyurethane Tubing
• PVC Sheath
• Industrial Tubing
Technical Characteristics:
• Fluids: Industrial fluids, compressed air, coolants
• Materials: PU ether with PVC sheath PU ether single layer
• Pressure: Vacuum to 14 bar
• Temperature: -20°C to +70°C
Regulations:
• UL94 V-0 (Fire resistance)
• DI: 2002/95/EC (RoHS), 2011/65/EC
• RG: 1907/2006 (REACH)
Product Types:
• Anti-Spark Sheath Polyurethane Ether Tubing
• Single Layer Anti-Spark Sheath Polyurethane Ether Tubing
Features/Benefits:
- PU with PVC Sheath
• High resistance to kinking and abrasion
• Non-adhesive jacket facilitating sheath removal
• Fluid direction marking
• Self-extinguishing sheath, protecting the inner tubing
• Silicone-free
- Single Layer PU
• Minimum bend radius for maximum space saving
• Significant flexibility for rapid cycling
• Good chemical resistance
• Flow direction marking
• Fireproof material
• Silicone-free
Markets:
• Miscellaneous Manufacturing
• Factory Automation
• Machine Tools
• Primary Metal Refining and Processing
Applications:
• Suitable for Applications with Mechanical Constraints
• Cooling
• Welding Robots
Technologies:
• PU Tubing
• Polyurethane Tubing
• PVC Sheath
• Industrial Tubing
Technical Characteristics:
• Fluids: Industrial fluids, compressed air, coolants
• Materials: PU ether with PVC sheath PU ether single layer
• Pressure: Vacuum to 14 bar
• Temperature: -20°C to +70°C
Regulations:
• UL94 V-0 (Fire resistance)
• DI: 2002/95/EC (RoHS), 2011/65/EC
• RG: 1907/2006 (REACH)
Product Types:
• Anti-Spark Sheath Polyurethane Ether Tubing
• Single Layer Anti-Spark Sheath Polyurethane Ether Tubing
Aplicación: aire comprimido, robótica, restricciones mecánicas, refrigeración, soldadura, cableado, maquinaria industrial
Color: NEGRO
División: División de conectores de baja presión para Europa
Longitud (m): 25
Presión máxima de funcionamiento: 14
Temperatura máxima de funcionamiento: 70
Medios: Fluidos industriales, aire (aire comprimido), refrigerantes
Temperatura mínima de funcionamiento: -20
Número de tubos: 1
Especificaciones cumplidas: UL 94 V-0 (resistencia al fuego), RoHS 2002/95/CE, 2011/65/CE, REACH 1907/2006
Diámetro interior del tubo (mm): 5,5
Diámetro exterior del tubo (mm): 8
Material del tubo: PUER - UL94
Presión de vacío nominal: 755
Peso: 1,085
Color: NEGRO
División: División de conectores de baja presión para Europa
Longitud (m): 25
Presión máxima de funcionamiento: 14
Temperatura máxima de funcionamiento: 70
Medios: Fluidos industriales, aire (aire comprimido), refrigerantes
Temperatura mínima de funcionamiento: -20
Número de tubos: 1
Especificaciones cumplidas: UL 94 V-0 (resistencia al fuego), RoHS 2002/95/CE, 2011/65/CE, REACH 1907/2006
Diámetro interior del tubo (mm): 5,5
Diámetro exterior del tubo (mm): 8
Material del tubo: PUER - UL94
Presión de vacío nominal: 755
Peso: 1,085
Información técnica
Atributos
| Peso neto | 862 g |
|---|---|
| Peso con embalaje | 1085 g |
| Diámetro interior | 5.5 mm |
| Diámetro exterior | 8 mm |
| Color | negro |
| Longitud del rollo | 25 m |
| Material | puer - ul94 |
| Presión de servicio máx. | 14 bar |
| Temperatura mín. | -20 °C |
| Temperatura máx. | 70 °C |
| Radio de curva | 20 mm |
| 63 mm | |
| 410 mm |
Mostrar UNSPSC/ECL@SS/Customs
111,44 € Sin IVA
/ unidad
134,84 € IVA incluido
- Entrega estimada (15) días
