LAOS09828


LAOS

Referencias
skf:LAOS 09828
rubix:798252997000
ean:7316572678756
SKF SPOUT VERLBR 12MM GREEN
Resumen técnico
Longitud390 mm
Anchura147 mm
Ver todas las caracteristicas

Detalles de producto : LAOS09828


The LAOS range consists of containers and dispenser lids (three of which have a spout). Thanks to their standardized dimensions, all Oil Safe lids are interchangeable and the user can cover practically his entire need for oil containers. Each lid is available in ten colors, so that usually a seamless integration into the company's own color coding is possible.

Información técnica


Atributos
Longitud390 mm
Anchura147 mm
Para modeloLAOS
Altura235 mm
ColorVerde
Mostrar UNSPSC/ECL@SS/Customs
  • Entrega estimada (15) días