LAOS09057


LAOS

Referencias
skf:LAOS 09057
rubix:798253027000
ean:7316572679012
Resumen técnico
Longitud320 mm
Anchura147 mm
Ver todas las caracteristicas

Detalles de producto : LAOS09057


The LAOS range consists of containers and dispenser lids (three of which have a spout). Thanks to their standardized dimensions, all Oil Safe lids are interchangeable and the user can cover practically his entire need for oil containers. Each lid is available in ten colors, so that usually a seamless integration into the company's own color coding is possible.

Información técnica


Atributos
Longitud320 mm
Anchura147 mm
Para modeloLAOS
Altura192 mm
ColorOtros
Mostrar UNSPSC/ECL@SS/Customs
  • En stock; entrega ≈24/48h