LAOS09194


LAOS

Referencias
skf:LAOS 09194
rubix:798253019000
ean:7316572678961
Resumen técnico
Longitud320 mm
Anchura147 mm
Ver todas las caracteristicas

Detalles de producto : LAOS09194


The LAOS range consists of containers and dispenser lids (three of which have a spout). Thanks to their standardized dimensions, all Oil Safe lids are interchangeable and the user can cover practically his entire need for oil containers. Each lid is available in ten colors, so that usually a seamless integration into the company's own color coding is possible.

Información técnica


Atributos
Longitud320 mm
Anchura147 mm
Para modeloLAOS
Altura192 mm
ColorAmarillo
Mostrar UNSPSC/ECL@SS/Customs
76,42 IVA incluido
/ unidad
  • Entrega estimada (15) días