ISE30A-01-B-G 00493757


Interruptor de presión

Referencias
smc:ISE30A-01-B-G
rubix:798081625000
ISE30A, 2 Color Display High-Precision Digital Pressure Switch for Positive Pressure
Resumen técnico
TipoISE30A

Detalles de producto : ISE30A-01-B-G 00493757


Based on our successful ZSE/ISE 30 Series, our new high precision digital pressure switch, Series ZSE30 A(F) / ISE30A, with dual colour display, offers even more high performance features. Now available with either NPN or PNP dual open collector outputs, or with the addition of an additional analogue output (voltage or current), the sensors improved copy function also allows you to simultaneously set up to 10 slave monitors whilst setting the master. With a simple to follow three step setting process and the addition of a password setting function, potential errors, lengthy setting time and unwanted manipulation are kept to an absolute minimum. Further features of the CE, UL/CSA and RoHS compliant ZSE30 A(F) / ISE30A include a power saving function, which reduces energy consumption by up to 20%, various piping options and direct or panel mounting capabilities.
ISE30A, Indicador de 2 colores presostato digital de alta precisión para presión positiva

Información técnica


Atributos
TipoISE30A
Mostrar UNSPSC/ECL@SS/Customs
104,08 IVA incluido
/ unidad
  • Entrega estimada (15) días