Simiotics gp motor type: 1AV3130A low voltage motor, IEC ROT. Caged, self-ventilating, IP55 CL. insulation 155(F) SEC. 130(B) premium efficiency IE3 aluminium casing, 2POLI * GR132S * 5.5KW (50HZ) 6.3KW (60HZ) 3 AC 50HZ 400VD/690VY * 3 AC 60HZ 460VD IM B 3,without motor protection terminal block on top
Cualidades
Simiotics gp motor type: 1av3130a low voltage motor IEC ROT. Caged, self-ventilating, ip55 temp. cl. 155(f) SEC. 130(b) premium efficiency ie3 aluminium casing, 2pole * fs132s * 5.5kw (50hz) 6.3kw (60hz) Customs code: 85015220 AL: N ECCN: N