Referencias
Ansell:11-751-6
Rubix:799067561000
fabricante:11751060



Documentos
Detalles de producto : GUANTE T-6 11-751 HYFLEX
- These abrasion-resistant gloves with INTERCEPT Technology™ deliver excellent cut performance providing ISO level C, ANSI cut A4, and meet EN420 standards
- Increased abrasion resistance and durability for prolonged use and wear
- Lightweight, flexible liner provides enhanced comfort in a dirt-masking design
These abrasion-resistant gloves offer high levels of cut protection combined with superior abrasion resistance for extended wear.
Cualidades
- INTERCEPT Technology™ for high level of cut protection EN ISO level C cut protection
- High durability PU coating, increased levels of abrasion resistance with high durability PU coating
- Dirt masking design allows for extended product use, excellent comfort and dexterity
- In compliance with the standards EN420 (General requirements) and EN388 (Mechanical hazards) by Centexbel
- Also available in vend pack
Aplicaciones
General maintenance|Hardware assembly|Machining / Stamping / Cutting|Raw material handling|Seat and frame build
Información técnica
Atributos
| Tipo | guante |
|---|---|
| Tamaño | 6 |
| Material Principal | textil |
| Nivel de resistencia a la abrasión | 4 |
| Recubrimiento de los guantes | poliuretano |
Mostrar UNSPSC/ECL@SS/Customs
11,06 € Sin IVA
/ unidad
13,38 € IVA incluido
- Entrega estimada en (15) días