Referencias
Milwaukee:4933493443
Rubix:799229381000
fabricante:4933493443
EAN:4058546483142
Detalles de producto : VENTILADOR M18 M18AFG2-0
MILWAUKEE® M18™ air fan features a variable speed dial for optimized airflow up to 1,444 m³/h. The adjustable head allows the user to position the fan at various angles over a range of 290°. PACKOUT™ compatible. AC/DC compatibility. Provides up to 3 hours run time on the highest speed setting with an M18™ REDLITHIUM™ 5.0 Ah battery. Compact design with an integrated carry handle for maximum portability. Weight: 2.9 kg. Supplied with an AC adaptor without batteries and charger in a carton box.
Información técnica
Atributos
| Flujo de aire | 1.444 m³/h |
|---|
Mostrar UNSPSC/ECL@SS/Customs
147,90 € Sin IVA
/ unidad
178,96 € IVA incluido
- Entrega estimada (15) días



