KIT 3 U. TIJERA CORTACHAPA AVIATION SNIP RECTA-IZQUIERDA-DERECHA

Cizalla de modelo ideal Milwaukee

Ver información técnica

Referencias

Milwaukee:4932499020
Rubix:799279386000
fabricante:4932499020
EAN:4058546528898
brand logo

Resumen técnico

Longitud de hoja31 mm
Ver todas las caracteristicas

Detalles de producto : KIT 3 U. TIJERA CORTACHAPA AVIATION SNIP RECTA-IZQUIERDA-DERECHA


Serrated cutting edges prevent slippage when cutting. Thumb and forefinger slots for increased comfort and less fatigue. Allows user to push through sheet metal with ease with less risk of cutting oneself. Torsion spring opens jaws automatically during cutting for faster cutting action and less fatigue work. Compound leverage action for easier cutting through thicker materials. One hand locking mechanism for increased productivity on the jobsite. Flush slimline design for non-snagging in material. Aviation snips: For short, straight and shaped cuts. Ideal for narrow radius cuts and notch cuts. Triple cutting direction identification – on the head, handle and by colour coded handle. Ergonomic and durable overmolded grips add comfort and last longer.

Información técnica


Atributos
Longitud de hoja31 mm
Grosor máximo de placa1 mm
44,90 € Sin IVA
/ unidad
54,33 € IVA incluido
  • Entrega estimada (15) días