Referencias
SMC:HRS-PF001-W005-H
Rubix:799246529000
fabricante:HRS-PF001-W005-H
Documentos
Detalles de producto : HRS-PF001-W005-H
Thermo-chiller HRS offers convenient functions, self diagnosis and check display for easy maintenance. An angled supply port facilitates the supply of circulating fluid, even when units are stacked. A large digital display provides a clear view of the current and set values. The dustproof filter is integrated with the grill of the front panel allowing mounting and removal of the HRS filter to be done easily and without tools.
Cualidades
•Compact type thermal-chiller
Single phase, 100/115VAC
Cooling method: air-cooled or water-cooled
Self diagnosis and check display for easy maintenance
Functions: timer operation, low tank level detecting, power failure auto-restart, anti-freezing
Single phase, 100/115VAC
Cooling method: air-cooled or water-cooled
Self diagnosis and check display for easy maintenance
Functions: timer operation, low tank level detecting, power failure auto-restart, anti-freezing
Información técnica
Atributos
| Tensión | 100/115 V |
|---|---|
| Peso | 0.703 kg |
Mostrar UNSPSC/ECL@SS/Customs
253,36 € Sin IVA
/ unidad
306,57 € IVA incluido
- Entrega estimada (15) días
