Referencias
Mitutoyo:543-563D
Rubix:798321015000
EAN:4946368500461
Documentos
Detalles de producto : 543-563D RELOJES COMPARADORES ID-H
Cualidades
•2-colour LCD backlight (green and red) provides you with visual GO/±NG tolerance judgement and analogue bar-graph display
You can display the maximum, minimum or range (runout value)
Lifting mechanism over 30 mm with cable release (optional)
You can carry out zero-setting and presetting with the optional remote controller, without having to touch the indicator
The remote control system can be implemented in advance with the built-in RS-232 interface and a PC
External power supply via AC-Adapter
You can display the maximum, minimum or range (runout value)
Lifting mechanism over 30 mm with cable release (optional)
You can carry out zero-setting and presetting with the optional remote controller, without having to touch the indicator
The remote control system can be implemented in advance with the built-in RS-232 interface and a PC
External power supply via AC-Adapter
Información técnica
Atributos
| Rango de medición, mínimo | 0 mm |
|---|---|
| Rango de medición, máximo | 60.9 mm |
Mostrar UNSPSC/ECL@SS/Customs
1164,00 € Sin IVA
/ unidad
1408,44 € IVA incluido
- Entrega estimada (15) días
