Referencias
Facom:D.133C8
Rubix:798745739000
EAN:3662424098284
Detalles de producto : D.133C8
• Apriete y desapriete de las abrazaderas de manguito.
DESTORNILLADOR HEX HEMBRA FLEX 8MM
Cualidades
•It is put on with one hand
Protects the filter when unscrewing
Self-locking diffuser: automatic adaptation to the size of the filter
High torque (only suitable for filters Metal)
Lifetime warranty
Suitable for filters from 60 to 80 mm
Protects the filter when unscrewing
Self-locking diffuser: automatic adaptation to the size of the filter
High torque (only suitable for filters Metal)
Lifetime warranty
Suitable for filters from 60 to 80 mm
Información técnica
Atributos
| Tamaño de huella | 8 |
|---|
Mostrar UNSPSC/ECL@SS/Customs
38,96 € Sin IVA
/ unidad
47,14 € IVA incluido
- Entrega estimada (15) días