Destornillador 3-C 2150
Tamaño de huella | 5,5mm |
---|---|
Longitud de hoja | 150 mm |
Longitud | 250 mm |
Acc. to DIN ISO 2380-2, blade tip acc. to DIN ISO 2380-1 Form A. 3-component handles Power-Grip3 with hanging hole. Ergonomic handle design enables precise and fatigue-free working. Positive-fit joint of handle and blade for optimum transmission of force. Type of drive marked at end of the handle. Blade from Gedore molybdenum-vanadium-Plus tempered steel. * Length not standardised.
Tamaño de huella | 5,5mm |
---|---|
Longitud de hoja | 150 mm |
Longitud | 250 mm |
Acabado | Templado |
Peso | 104 g |
En stock; entrega ≈24/48h