Referencias
Tegera:8844-8
Rubix:799166630000
fabricante:8844-8
EAN:7340118411965


Resumen técnico
| Tamaño | 8 |
|---|---|
| Nivel de resistencia al corte | x |
| Material Principal | poliéster |
Detalles de producto : GUANTE T-8 8844
Thin and dexterous cut protection glove (cut E) made with the new advanced CRF®Omni technology, polyester and elastane. 13 gg knitted glove PU-dipped for good grip in dry/damp and slightly oily environments. Reinforcement between the thumb and index finger. The new CRF® Omni technology does not contain any steel or glass fiber that can irritate the skin. The gloves stay soft and comfortable throughout the work task.
Cualidades
Reinforcement between index finger and thumb, Soft
Aplicaciones
Assembly, Building and construction, Metalwork, Paper industry work, Sheet-metal work
Información técnica
Atributos
| Tamaño | 8 |
|---|---|
| Nivel de resistencia al corte | x |
| Material Principal | poliéster |
| Nivel de resistencia a la abrasión | 4 |
| Recubrimiento de los guantes | poliuretano |
| Color | azul |
Mostrar UNSPSC/ECL@SS/Customs
15,72 € Sin IVA
/ unidad
19,02 € IVA incluido
- En stock; entrega ≈24/48h